Zoro Homepage

Spray Paint, 1600, Industrial, 12 oz, Aerosol, Black Flat

  • Mfr # 1676830

  • Zoro # G711541912


product price: $12.59
/ea
Sold in multiples of 6 for $75.54

Key Features

Color
Black
Color Family
Black
Net Weight
12 oz
Sheen
Flat
Dry Time
12 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1676830
Zoro #
G711541912
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
12 oz

Details

Color
Black
Color Family
Black
Net Weight
12 oz
Sheen
Flat
Dry Time
12 minutes
Exposure Conditions
For indoor/outdoor industrial-maintenance use
Finish Texture
Ultra-Flat Black
Maximum Temperature Resistance
200° F
Sub Brand
Industrial Choice

Description

Get fast, high-quality color with Rust-Oleum Industrial Choice 1600 System Enamel Spray. This multi-purpose paint provides up to twice the coverage of competitive brands. Finish more area in less time with fewer cans. Dries to the touch in 12 minutes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.