Zoro Homepage

Spray Paint, Aged Copper, Satin, 12 oz

  • Mfr # 241232

  • Zoro # G7774264


product price: $15.25
/ea

Key Features

Color
Aged Copper
Color Family
Aluminum, Metallic
Net Weight
12 oz
Sheen
Satin
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241232
Zoro #
G7774264
UPC #
020066163587
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
Aged Copper
Color Family
Aluminum, Metallic
Net Weight
12 oz
Sheen
Satin
Application Method
Spray
Paint and Primer Finish
satin
Exposure Conditions
Indoor/outdoor
Finish Texture
semi-gloss
Maximum Temperature Resistance
1200 degrees (648C)
Compatible Surface Material
metal

Description

The best high heat spray paint in the marketplace. Superior color and sheen retention after repeated heatings of up to 1200f. Apply to grills, wood-burning stoves, radiators, engines and other metal items. Provides rust protection and a rich, satin finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.