Zoro Homepage
This item is Discontinued.
Rust-Oleum Spray Paint, Allis Chalmers Orange, 12 oz. 297833

Spray Paint, Allis Chalmers Orange, 12 oz. (Discontinued)

  • Mfr # 297833
  • Zoro # G3710607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297833
Zoro #
G3710607
UPC #
020066316433
Country of Origin
United States

Details

Item
Spray Paint
Color
Allis Chalmers Orange
Net Weight
12 oz
Coverage
6 to 7 sq ft
Dry Time
4 hr
Base Type
Oil
Exposure Conditions
Interior/Exterior
Dry Time Tack Free
2 hr
Color Family
Oranges
Resin Type
Acrylic
Dry Time Recoat
1 hr
Standards
MIR Compliant
Application Temperature
50 Degrees to 90 Degrees F

Description

Spray Paint, Color Family Oranges, Resin Type Acrylic, Color Allis Chalmers Orange, Base Type Oil, Dry Time 4 hr, Dry Time Tack Free 2 hr, Net Weight 12 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.