Rust-Oleum
Metallic Spray Paint, Antique Brass, Metallic, 11 oz
Mfr # 7274830
Zoro # G0707007
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Silvers
- Paint and Primer Finish Metallic
- Net Weight 11 oz
- Coverage 10 to 12 sq ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Leak Sealer 32 oz, Can, Clear, Liquid (LFSCLRR32)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Silver Gray, Solvent Base (AS6582425)
- RUST-OLEUM 1 gal Floor Coating Kit, Semi-gloss Finish, Silver Gray, Solvent Base (251763)
- TARPS NOW 9' X 12' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0912)
- RUST-OLEUM Metallic Spray Paint, Cobalt Blue, Metallic, 11 oz (7251830)
- RUST-OLEUM Metallic Spray Paint, Copper, Metallic, 11 oz (7273830)
- RUST-OLEUM Metallic Spray Paint, Black Night, Metallic, 11 oz (7250830)
- RUST-OLEUM 11 Oz Yellow Specialty Fluorescent Spray (1942830)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Red, Gloss, 15 Oz (7564838)
- RUST-OLEUM Clear Varathane, Semi-Gloss, 11.25 oz (6081H)
- RUST-OLEUM Rust-Oleum Professional White Inverted Striping Paint 18 oz (2593838)
- Rust-Oleum Spray Paint