Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Apple Red, Gloss, Solvent, 12 oz

  • Mfr # 334024

  • Zoro # G1963277


product price: $6.65
/ea
Sold in multiples of 6 for $39.90

Key Features

Color Family
Red
Net Weight
12 oz
Sheen
Gloss
Coverage
8 to 12 sq.ft. per can
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
334024
Zoro #
G1963277
UPC #
020066187781
Country of Origin
United States

Details

Item
Spray Paint
Color
Apple Red
Color Family
Red
Net Weight
12 oz
Sheen
Gloss
Coverage
8 to 12 sq.ft. per can
Base Type
Solvent
Dry Time
1 hr
Application Method
Spray
Paint and Primer Sub Category
General Purpose Spray Paint
Exposure Conditions
Interior/Exterior
Dry Time Tack Free
20 min
Resin Type
Alkyd
Application Temperature
50 Degrees to 90 Degrees F
Dry Time Recoat
Within 1 hr. or after 48 hr.
Spray Paints Item
Spray Paint
Paint and Primer Surface Material
Metal, Wood, Plastic and More
Paint and Primer Finish
Gloss
Application
General Purpose
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
Within 1 hr. or after 48 hr.
Compatible Surface Material
Metal, Wood, Plastic and More
Coating Application
General Purpose

Description

Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: IL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.