Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Black, 12 oz.

  • Mfr # 248649

  • Zoro # G3545421


product price: $8.99
/ea

Key Features

Color
Black
Color Family
Blacks
Container Size
12 oz
Finish
Gloss
Net Weight
12 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248649
Zoro #
G3545421
UPC #
020066185916
Country of Origin
United States

Dimensions

Container Size
12 oz
Maximum Dry Film Thickness
2 mil

Details

Color
Black
Color Family
Blacks
Finish
Gloss
Net Weight
12 oz.
Coverage
14 sq. ft.
Dry Time Recoat
1 to 24 hr.
Paint Color Family
Blacks
Paint and Primer Sub Category
General Purpose Spray Paint
Dry Time Tack Free
1 hr.
Dry Time
24 hr.
Resin Type
Enamel
Base Type
Solvent
Paint and Primer Finish
Gloss
Exposure Conditions
Interior/Exterior
Application Temperature
50 to 90 Degrees F
Paint and Primer Surface Material
Plastic
Spray Paints Item
Spray Paint
Item
Spray Paint
VOC Content
541 g/L
Sub-Category
General Purpose Spray Paint
Compatible Surface Material
Plastic
Minimum Application Temperature
50 Degrees F
Paint Dispensing Style
Upright
Coating Application
General Purpose Spray Paint
Flammability
Flammable
Sheen
Gloss
Use Location
Exterior, Interior
Dry Time to Recoat
Within 1 hr or After 48 hr
Shelf Life
5 yr
Coverage Area
10 sq ft
Opacity
0 %
Maximum Application Temperature
90 Degrees F
Sub Brand
Stops Rust
Finish Texture
Smooth

Description

Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Plastic, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Black, Container Size 12 oz, Coverage Area 10 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Dry Time Tack Free 20 min, Dry Time to Recoat Within 1 hr or After 48 hr, Flammability Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.