This item is Discontinued.

Rust-Oleum Spray Paint, Black, Gloss, 12 oz. 248649

Spray Paint, Black, Gloss, 12 oz. (Discontinued)

  • Mfr # 248649
  • Zoro # G8608650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
248649
Zoro #
G8608650
UPC #
020066185916
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Blacks
Color
Black
Paint and Primer Finish
Gloss
Net Weight
12 oz.
Coverage
14 sq. ft.
Dry Time
24 hr.
Base Type
Solvent
Exposure Conditions
Interior/Exterior
Application Temperature
50 to 90 Degrees F
Application Method
Spray
Dry Time Recoat
1 to 24 hr.
Resin Type
Enamel
Dry Time Tack Free
1 hr.
Spray Paints Item
Spray Paint

Description

Spray Paint, Color Family Blacks, Resin Type Enamel, Color Black, Base Type Solvent, Dry Time 24 hr, Dry Time Tack Free 1 hr, Net Weight 12 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.