Textured Spray Paint, Black, Textured, Solvent, 12 oz

  • Mfr # 7220830

  • Zoro # G2833677


product price:  $12.89
/ea

Key Features

Color
Black
Color Family
Black
Net Weight
12 oz
Sheen
Textured
Coverage
4 to 6 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7220830
Zoro #
G2833677
UPC #
020066722081
Country of Origin
United States

Dimensions

Container Size
12 oz
Maximum Dry Film Thickness
2 mil

Details

Item
Textured Spray Paint
Color
Black
Color Family
Black
Net Weight
12 oz
Sheen
Textured
Coverage
4 to 6 sq ft
Base Type
Solvent
Dry Time
1 to 2 hr.
Application Method
Spray
Application Temperature
50 to 90 Degrees F
Resin Type
Solvent Acrylic
Standards
MIR Compliant, VOC Compliant
Exposure Conditions
Exterior, Interior
Dry Time Tack Free
15 min.
Paint and Primer Finish
Textured
VOC Compliant
Yes
Paint Dispensing Style
Upright
Finish Texture
Textured
Resistance Properties
Corrosion-Resistant
Coating Application
Textured Spray Paint
Shelf Life
5 yr
Minimum Application Temperature
50 Degrees F
Compatible Surface Material
Masonry, Metal, Wood
Maximum Application Temperature
90 Degrees F
Container Type
Aerosol Can
Dry Time to Recoat
1 to 48 hr
Opacity
0 %
Maximum Temperature Resistance
200 Degrees F
Sub Brand
Stops Rust

Description

Textured Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Textured Spray Paint, Color Family Black, Compatible Surface Material Concrete, Masonry, Metal, Wood, Finish Texture Textured, Resin Type Solvent Acrylic, Color Black, Container Size 12 oz, Coverage Area 8 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 to 48 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.