Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Black, Flat, Solvent, 12 Oz

  • Mfr # 334020

  • Zoro # G510135992


product price: $7.89
/ea

Key Features

Color Family
Black
Net Weight
12 Oz
Sheen
Flat
Coverage
8 to 12 sq.ft. per can
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334020
Zoro #
G510135992
UPC #
020066387679
Country of Origin
United States

Dimensions

Maximum Dry Film Thickness
2 mil
Minimum Dry Film Thickness
1 mil
Container Size
12 oz

Details

Item
Spray Paint
Color
Black
Color Family
Black
Net Weight
12 Oz
Sheen
Flat
Coverage
8 to 12 sq.ft. per can
Base Type
Solvent
Dry Time
1 hr
Application Method
Spray
Resin Type
Acrylic Modified Alkyd
Paint and Primer Finish
Flat
Exposure Conditions
Interior/Exterior
Coating Application
General Purpose
Dry Time to Recoat
1 hr
Compatible Surface Material
Metal, Wood, Plastic and More
Surface Texture
Smooth
Container Type
Can
Heat Resistant
Yes
Paint Dispensing Style
Upright
Resistance Properties
Heat Resistant
Shelf Life
5 yr
Finish Texture
No Texture
Sub Brand
Painter's Touch 2X
Opacity
0 %
Flammability
Flammable
Brand and Series
Rust-Oleum Painter's Touch 2X Ultra Cover
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Dry Time Tack Free
20 min

Description

General Purpose Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose, Color Family Black, Compatible Surface Material Metal, Plastic, Wood, Sheen Flat, Finish Texture No Texture, Resin Type Acrylic Modified Alkyd, Color Black, Container Size 12 oz, Coverage Area 8 to 12 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Painter's Touch 2X, Container Type Can, Dry Time to Recoat 1 hr, Flammability Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.