Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Black, Gloss, 15 oz

  • Mfr # 254146

  • Zoro # G905301230


product price: $10.29
/ea
Sold in multiples of 6 for $61.74

Key Features

Color Family
Black
Net Weight
15 oz
Sheen
Gloss
Paint and Primer Finish
Gloss
Sub Brand
Stops Rust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
254146
Zoro #
G905301230
UPC #
20066205492
Country of Origin
United States

Details

Item
Spray Paint
Color
Black
Color Family
Black
Net Weight
15 oz
Sheen
Gloss
Paint and Primer Finish
Gloss
Sub Brand
Stops Rust

Description

Rust-Oleum Stops Rust Protective Enamel is durable, corrosion-resistant and suitable for a variety of indoor and outdoor surfaces. The palette of popular colors are perfect for refreshing furniture, decor, and more. Superior rust prevention provides long lasting beauty.


  • • Paint is durable and resists rust, chipping, fading and dulling providing long lasting beauty for projects
  • • Suitable for both interior and exterior use on metal, wood and more
  • • Oil based enamel formula provides superior protection and rust prevention
  • • Paint dries to the touch in as little as 4 hours and 2 coats are recommended for the best protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.