Zoro Homepage

Spray Paint, Black, Gloss, Oil, 10 oz

  • Mfr # 55276830

  • Zoro # G7777350


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Color
Black
Color Family
Black
Net Weight
10 oz
Sheen
Gloss
Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55276830
Zoro #
G7777350
UPC #
070798552760
Country of Origin
United States

Dimensions

Container Size
10 oz.

Details

Item
Spray Paint
Color
Black
Color Family
Black
Net Weight
10 oz
Sheen
Gloss
Base Type
Oil
Dry Time
20 minutes
Application Method
Spray

Description

An opening price point spray paint that meets the consumer need for an economical paint for home, school, hobby and craft use. 15 popular colors, 2 metallic finishes, 1 primer and a clear. 10 oz. Fill. Fast dry. Indoor / outdoor use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.