Zoro Homepage

Spray Paint, Black, Matte, 12 oz

  • Mfr # 263422

  • Zoro # G7777420


product price: $14.39
/ea

Key Features

Color
Black
Color Family
Black
Net Weight
12 oz
Sheen
Matte
Paint and Primer Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263422
Zoro #
G7777420
UPC #
20066214081
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
Black
Color Family
Black
Net Weight
12 oz
Sheen
Matte
Paint and Primer Finish
Matte
Finish Texture
Matte
Maximum Temperature Resistance
200 Degrees F

Description

Matte Finish is a low profile, non reflective finish that delivers superior coverage. Ideal for painting racing stripes or entire hoods in a matte black finish. Also great for grills, spoilers and other accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.