Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Black, Satin, Solvent, 12 oz

  • Mfr # 7777830

  • Zoro # G9489225


product price: $10.99
/ea

Key Features

Color Family
Black
Net Weight
12 oz
Sheen
Satin
Coverage
6 to 10 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7777830
Zoro #
G9489225
UPC #
020066777784
Country of Origin
United States

Dimensions

Maximum Dry Film Thickness
2 mil
Container Size
12 oz

Details

Item
Spray Paint
Color
Black
Color Family
Black
Net Weight
12 oz
Sheen
Satin
Coverage
6 to 10 sq ft
Base Type
Solvent
Dry Time
5 to 9 hr.
Application Method
Spray
Dry Time Tack Free
2 to 4 hr.
Application Temperature
50 Degrees to 90 Degrees F
Resin Type
Alkyd
Standards
MIR Compliant
Paint and Primer Finish
Satin
Exposure Conditions
Exterior, Interior
VOC Content
500 g/L
Dry Time to Recoat
Within 1 hr or After 48 hr
Minimum Application Temperature
50 Degrees F
Maximum Temperature Resistance
200 Degrees F
Shelf Life
5 yr
Coating Application
General Purpose Spray Paint
Container Type
Aerosol Can
Resistance Properties
Rust-Resistant
Paint Dispensing Style
Upright
Compatible Surface Material
Metal, Wood
Maximum Application Temperature
90 Degrees F
Opacity
0 %
Sub Brand
Stops Rust
Finish Texture
Smooth

Description

Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Satin, Finish Texture Smooth, Resin Type Modified Alkyd, Color Black, Container Size 12 oz, Coverage Area 10 sq ft, Base Type Solvent, Dry Time 9 hr, Use Location Exterior, Interior, Sub Brand Stops Rust, Container Type Aerosol Can, Dry Time Tack Free 4 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.