Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Black, Satin, Solvent

  • Mfr # 363568

  • Zoro # G815235335


product price: $11.15
/ea

Key Features

Container Size
11 oz
Sheen
Satin
Finish
Satin
Coverage
2 to 14 sq ft
Resin Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363568
Zoro #
G815235335
UPC #
020066482428
Country of Origin
United States

Dimensions

Container Size
11 oz
Maximum Dry Film Thickness
1 mil
Maximum Wet Film Thickness
2.5 mil

Details

Item
Automotive Engine Enamel
Color
Black
Sheen
Satin
Finish
Satin
Coverage
2 to 14 sq ft
Resin Type
Acrylic
Base Type
Solvent
Exposure Conditions
Exterior
Paint and Primer Finish
Satin
Standards
NIOSH Approved
Finish Texture
No Texture
Use Location
Exterior
Coverage Area
2 to 14 sq ft
Container Type
Spray Can
Resistance Properties
Chemical Resistant, Heat Resistant
Sub Brand
Stops Rust
Series Number
145
Shelf Life
2 yr
Maximum Application Temperature
90 Degrees F
Maximum Temperature Resistance
600 Degrees F
Flammability
Flammable
Compatible Surface Material
Metal
Coating Application
Ceramic Coating
Heat Resistant
Yes
Surface Texture
Smooth
Opacity
98 %
Minimum Application Temperature
90 Degrees F

Description

Rust-Oleum Automotive Engine Enamel creates a smooth finish and is formulated for use on automotive engines and other automotive surfaces which reach intermittent temperatures up to 600°F (315°C). This ceramic coating provides added durability and increased fade resistance.


  • Ceramic coating
  • Resists heat up to 600°F
  • Superior color retention
  • Chemical resistant
  • Stops Rust formula

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.