Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Black, Semi-Gloss, Solvent, 12 oz.

  • Mfr # 7798830

  • Zoro # G4101627


product price: $11.99
/ea
Sold in multiples of 6 for $71.94

Key Features

Color Family
Black
Net Weight
12 oz.
Sheen
Semi-Gloss
Base Type
Solvent
Dry Time
5 to 9 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7798830
Zoro #
G4101627
UPC #
020066779887
Country of Origin
United States

Dimensions

Container Size
12 oz.

Details

Item
Spray Paint
Color
Black
Color Family
Black
Net Weight
12 oz.
Sheen
Semi-Gloss
Base Type
Solvent
Dry Time
5 to 9 hr
Application Method
Spray
Spray Paints Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Blacks
Exposure Conditions
Exterior, Interior
Dry Time Tack Free
2-4 hr.
Paint and Primer Surface Material
Metal, Wood
Paint and Primer Finish
Semi-Gloss
Paint Sub-Brand
Stops Rust
Resin Type
Modified Alkyd
Standards
MIR COMP
Finish Texture
Semi-Gloss
Compatible Surface Material
Metal, Wood
Sub Brand
Stops Rust

Description

Spray Paint, Black, Semi-Gloss Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Wood, Solvent Base Type, Resin Type Modified Alkyd, Interior/Exterior, MIR COMP Standards, Dry Time Tack Free 2 to 4 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.