Zoro Homepage

Spray Paint, Blue Harbor, Matte, Oil, 12 oz

  • Mfr # 374164

  • Zoro # G910983520


product price: $11.85
/ea
Sold in multiples of 6 for $71.10

Key Features

Color Family
Blue
Net Weight
12 oz
Sheen
Matte
Coverage
Up to 12 sq. ft/can
Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
374164
Zoro #
G910983520
UPC #
020066203146
Country of Origin
United States

Details

Item
Spray Paint
Color
Blue Harbor
Color Family
Blue
Net Weight
12 oz
Sheen
Matte
Coverage
Up to 12 sq. ft/can
Base Type
Oil
Dry Time
20 mins
Application Method
Spray
Application Temperature
86 Degrees to 90 Degrees F
Paint and Primer Finish
Matte
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
Within 1 hour or after 48 hours

Description

Rust-Oleum Ultra Matte Chalked Paint provides a vintage, chalky finish with timeless colors for interior surfaces. The unique formula creates an ultra matte sheen in a paint that can be distressed or sanded for a completely custom look on home furniture, decor, and other indoor project surfaces. Upcycle old furniture or refresh outdated pieces around the home with a one of a kind look.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.