Zoro Homepage

Spray Paint, Brass, Metallic, 11 oz

  • Mfr # 1936830

  • Zoro # G405297484


product price: $7.45
/ea
Sold in multiples of 6 for $44.70

Key Features

Color
Brass
Color Family
Metallics
Net Weight
11 oz
Sheen
Metallic
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1936830
Zoro #
G405297484
UPC #
20066193683
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Spray Paint
Color
Brass
Color Family
Metallics
Net Weight
11 oz
Sheen
Metallic
Application Method
Spray
Exposure Conditions
Indoor use only
Paint and Primer Finish
Metallic
Finish Texture
Bright reflective finish
Compatible Surface Material
wood, metal, plaster, masonry, unglazed ceramic

Description

Rust-Oleum Specialty Metallic Spray provides rich, shiny finish for decorating and accent pieces. Apply to wood, metal, plaster, masonry or unglazed ceramic. Made with real metal leafing flakes.


  • • Fast drying
  • • Bright reflective finish
  • • Do not use with clear coating to avoid dulling the finish
  • • Formula contains actual metal flakes in the paint to create an ultra bright and shiny metal look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.