Zoro Homepage

Spray Paint, Brick Red, Satin, Oil, 12 oz

  • Mfr # 371671

  • Zoro # G211897496


product price: $11.65
/ea
Sold in multiples of 6 for $69.90

Key Features

Color
Brick Red
Net Weight
12 oz
Sheen
Satin
Coverage
6 to 10 sq ft
Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371671
Zoro #
G211897496
UPC #
020066495305
Country of Origin
United States

Dimensions

Container Size
12 Oz. Spray

Details

Item
Spray Paint
Color
Brick Red
Net Weight
12 oz
Sheen
Satin
Coverage
6 to 10 sq ft
Base Type
Oil
Dry Time
5 to 9 hr
Application Method
Spray
Exposure Conditions
Exterior, Interior
Resin Type
Oil modified Alkyd
Dry Time to Recoat
Before 1 hour or after 48 hours
Compatible Surface Material
Metal, Wood
Dry Time Tack Free
2 to 4 hr
Paint and Primer Finish
Satin
Color Family
Red
Standards
MIR COMP

Description

Stops Rust Spray Paint, Brick Red Satin 12 Oz. Spray


  • Superior rust prevention which provides lasting protection and beauty for projects
  • Ideal on interior/exterior surfaces such as metal, wood, ceramic and more
  • Oil based, corrosion-resistant enamel offers superior coverage and durability
  • Any-angle spray system allows you to spray at any angle for those hard to reach areas

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.