
Spray Paint, Brown, Satin, Oil
Mfr # 376873
Zoro # G712025589
product price: $11.19
/eaSold in multiples of 6 for $67.14
Key Features
Sheen
Satin
Coverage
10 sq ft
Base Type
Oil
Dry Time
2 to 4 hr
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376873
Zoro #
G712025589
UPC #
20066011673
Country of Origin
United States
Dimensions
Container Size
12 oz
Details
Item
Spray Paint
Color
Brown
Sheen
Satin
Coverage
10 sq ft
Base Type
Oil
Dry Time
2 to 4 hr
UV Resistant
Yes
Series
Stops Rust Custom Spray 5-in-1
Finish Texture
Solid
Resin Type
Oil Modified Alkyd
Cure Time
4 hr
Exposure Conditions
Interior/Exterior
Compatible Surface Material
Metal, Wood
Dry Time to Recoat
1 hr
Description
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.