Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Burgundy, Gloss, Solvent, 12 oz

  • Mfr # 7768830

  • Zoro # G4101785


product price: $10.35
/ea

Key Features

Color Family
Red
Net Weight
12 oz
Sheen
Gloss
Base Type
Solvent
Dry Time
5 to 9 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7768830
Zoro #
G4101785
UPC #
020066776886
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
Burgundy
Color Family
Red
Net Weight
12 oz
Sheen
Gloss
Base Type
Solvent
Dry Time
5 to 9 hr
Application Method
Spray
Resin Type
Modified Alkyd
Paint and Primer Finish
Gloss
Standards
MIR COMP
Dry Time Tack Free
2-4 hr.
Exposure Conditions
Exterior, Interior
Compatible Surface Material
Metal, Wood
Sub Brand
Stops Rust

Description

Spray Paint, Color Family Reds, Resin Type Modified Alkyd, Color Burgundy, Base Type Solvent, Dry Time Tack Free 2 to 4 hr, Net Weight 12 oz

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.