Zoro Homepage

Spray Paint, Cinnamon Painter's Touch, Satin, 12 oz

  • Mfr # 249084

  • Zoro # G7779058


product price: $10.59
/ea

Key Features

Color
Cinnamon Painter's Touch
Color Family
Reds
Net Weight
12 oz
Sheen
Satin
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249084
Zoro #
G7779058
UPC #
20066387266
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
Cinnamon Painter's Touch
Color Family
Reds
Net Weight
12 oz
Sheen
Satin
Application Method
Spray
Paint and Primer Finish
Satin
Exposure Conditions
indoor and outdoor
Finish Texture
Satin
Compatible Surface Material
wood, plastic, metal and more

Description

Features double-cover technology. The general-purpose spray covers twice the square-footage of competitors. One can of 2x performs and covers like two, so you save time and money. The 360-degree delivery system makes it possible to spray at any angle, even upside-down.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.