Zoro Homepage
This item is Discontinued.
Rust-Oleum Anti-Slip Spray Paint, Clear, 17 oz. AS2102838

Anti-Slip Spray Paint, Clear, 17 oz. (Discontinued)

  • Mfr # AS2102838
  • Zoro # G8608763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2102838
Zoro #
G8608763
UPC #
020066210298
Country of Origin
United States

Details

Item
Anti-Slip Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Clears
Color
Clear
Net Weight
17 oz.
Coverage
14 sq. ft.
Dry Time
24 to 48 hr.
Base Type
Solvent
Dry Time Recoat
1 to 2 hr.
Standards
USDA Acceptable, VOC and MIR Compliant
Application Temperature
50 to 100 Degrees F
Resin Type
Acrylic Epoxy
Exposure Conditions
Interior/Exterior
Spray Paints Item
Anti-Slip Spray Paint
Dry Time Tack Free
10 to 15 min.
Paint Sub-Brand
Industrial Choice

Description

Anti-Slip Spray Paint, Base Type Solvent, Resin Type Acrylic Epoxy, Color Clear, Net Weight 17 oz, Coverage 14 sq ft, Exposure Conditions Interior/Exterior, Dry Time 24 to 48 hr, Application Temperature 50 to 100 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.