Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Cold Galv. Compound, Flat, 20 Oz

  • Mfr # 7585838

  • Zoro # G710906163


product price: $11.75
/ea
Sold in multiples of 6 for $70.50

Key Features

Color
Cold Galv. Compound
Color Family
Gray
Net Weight
20 Oz
Sheen
Flat
Coverage
14 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7585838
Zoro #
G710906163
UPC #
020066758585
Country of Origin
United States

Details

Item
Spray Paint
Color
Cold Galv. Compound
Color Family
Gray
Net Weight
20 Oz
Sheen
Flat
Coverage
14 sq ft
Dry Time
1-2 hrs
Application Method
Spray
Application Temperature
50 Degrees to 90 Degrees F
Brand and Series
Rust-Oleum Professional
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
Within 1 hour or after 24 hours
Dry Time Tack Free
15 min
Exposure Conditions
Exterior, Interior
Resin Type
Enamel
Paint and Primer Finish
Flat
Base Type
Solvent
Compatible Surface Material
Masonry, Metal, Wood
Standards
MIR Compliant

Description

Instantly galvanize metal surfaces to protect them from corrosion with Rust-Oleum Professional Galvanizing Compound Spray. This 93% pure zinc coating applies a galvanized film with cathodic protection, which resists rusts, scratches and chips.


• Fast-drying
• Indoor/outdoor
• Durable, corrosion-resistant
For Best Results To fill deep scratches or chips, apply several coats a few minutes apart.
Available Sizes
• 20 oz. Spray

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.