Zoro Homepage

Spray Paint, Copper, Metallic, 11 oz

  • Mfr # 353724

  • Zoro # G405297101


product price: $13.19
/ea
Sold in multiples of 4 for $52.76

Key Features

Color
Copper
Color Family
Metallics
Net Weight
11 oz
Sheen
Metallic
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353724
Zoro #
G405297101
UPC #
20066455897
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Spray Paint
Color
Copper
Color Family
Metallics
Net Weight
11 oz
Sheen
Metallic
Application Method
Spray
Exposure Conditions
For indoor use only
Paint and Primer Finish
Metallic
Finish Texture
Smooth, durable finish
Compatible Surface Material
wood, plastic, metal and more

Description

Rust-Oleum Imagine Metallic Spray Paint provides a rich finish to almost any decoration piece. Any-angle spray system allows you to spray at any angle for those hard to reach areas. Apply 2 or more light coats a few minutes apart. Spray in a steady back-and-forth motion.


  • • Apply to a variety of surfaces - wood, plastic, metal and more
  • • Comfort spray tips helps eliminate finger fatigue for those larger projects
  • • Fast drying
  • • Smooth, durable finish
  • • 0
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.