Spray Paint, Dark Gray, Primer, Solvent, 12 oz.
Mfr # 2089830
Zoro # G4101548
product price: $11.99
/eaSold in multiples of 6 for $71.94
Key Features
Color Family
Grays
Net Weight
12 oz.
Sheen
Primer
Base Type
Solvent
Paint and Primer Surface Material
Metal, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2089830
Zoro #
G4101548
UPC #
020066208981
Country of Origin
United States
Details
Item
Spray Paint
Color
Dark Gray
Color Family
Grays
Net Weight
12 oz.
Sheen
Primer
Base Type
Solvent
Paint and Primer Surface Material
Metal, Wood
Paint Sub-Brand
Stops Rust
Spray Paints Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Grays
Dry Time Tack Free
2-4 hr.
Exposure Conditions
Interior/Exterior
Resin Type
Modified Alkyd
Standards
MIR COMP
Paint and Primer Finish
Primer
Compatible Surface Material
Metal, Wood
Sub Brand
Stops Rust
Description
Spray Paint, Dark Gray, Primer Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Wood, Solvent Base Type, Resin Type Modified Alkyd, Interior/Exterior, MIR COMP Standards, Dry Time Tack Free 2 to 4 hr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.