Zoro Homepage
This item is Discontinued.
Rust-Oleum Spray Paint, Dark Pewter, Satin, 12 oz 7221-830

Spray Paint, Dark Pewter, Satin, 12 oz (Discontinued)

  • Mfr # 7221-830
  • Zoro # G405297361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7221-830
Zoro #
G405297361
UPC #
20066722180
Country of Origin
United States

Details

Item
Spray Paint
Color
Dark Pewter
Color Family
Metallics
Net Weight
12 oz
Sheen
Satin
Application Method
Spray
Paint and Primer Sub Category
Rust Preventative Spray Paint
Paint Color Family
Metallics
Paint and Primer Finish
Satin
Paint and Primer Surface Material
Indoor/Outdoor Surfaces
Paint Sub-Brand
Stops Rust
Finish Texture
Textured

Description

Rust-Oleum Stops Rust Textured Sprays are formulated to be weather-resistant, durable and protect against rust, abrasion, fading, chipping and dulling. Applies easily, provides excellent coverage and dries fast to a tough, attractive finish.


  • • Durable, corrosion-resistant
  • • Textured finish
  • • Fast drying
  • • Oil-based formula creates a textured, upscale finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.