Zoro Homepage

Spray Paint, Dark Taupe, Satin, Solvent, 12 oz

  • Mfr # 376878

  • Zoro # G013041158


product price: $13.39
/ea
Sold in multiples of 6 for $80.34

Key Features

Color Family
Beige
Net Weight
12 oz
Sheen
Satin
Coverage
6 to 10 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376878
Zoro #
G013041158
UPC #
020066011727
Country of Origin
United States

Details

Item
Rust Preventative Spray Paint
Color
Dark Taupe
Color Family
Beige
Net Weight
12 oz
Sheen
Satin
Coverage
6 to 10 sq ft
Base Type
Solvent
Dry Time
5 to 9 hr
Resin Type
Modified Alkyd
Finish Texture
Smooth
Includes
5-in-1 Spray Nozzle
Paint and Primer Finish
Satin
Dry Time to Recoat
Before 1 hour or after 48 hours
Dry Time Tack Free
2 to 4 hr
Application Method
Spray
Exposure Conditions
Exterior, Interior
Compatible Surface Material
Metal, Wood

Description

Rust-Oleum Stops Rust Protective Enamel with Custom Spray 5-in-1 lets you choose from five spray patterns with a twist of the dial. Use the high output spray for large curved surfaces, standard for a traditional experience, low output for details and corners without drips and runs, and vertical or horizontal fans for flat surfaces. Whether you're painting wide spaces, tight corners or textured surfaces, Protective Enamel with Custom Spray 5-in-1 gives you ultimate control for superior results. When you're done, turn the dial to the lock position and store the remaining spray paint for your next project.The advanced Stops Rust formula delivers 30% greater corrosion resistance and enhanced color retention compared to original matching Stops Rust colors with the standard spray paint tip. The durable, protective coating provides ultimate rust prevention for a long-lasting finish and excellent resistance to abrasion, fading, chipping and dulling. Apply this fast-drying paint on indoor and outdoor metal and wood projects for a long-lasting superior results.


  • Intuitive spray patterns that give the ultimate control when painting
  • Choose between 5 different spray patterns with twist of the dial
  • 360° any-angle spray technology
  • Custom spray 5-in-1 has a large finger pad to reduce finger fatigue
  • Ideal for superior protection on indoor or outdoor metal and wood surfaces
  • Dries to the touch in 2-4 hours, recoat within 1 hour or after 48 hours
  • Cleans up with mineral spirits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.