Zoro Homepage
This item is Discontinued.
Rust-Oleum Spray Paint, Deep Forest Green, Flat, 12 oz 1919830

Spray Paint, Deep Forest Green, Flat, 12 oz (Discontinued)

  • Mfr # 1919830
  • Zoro # G1476203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1919830
Zoro #
G1476203
UPC #
020066191986
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Greens
Color
Deep Forest Green
Paint and Primer Finish
Flat
Net Weight
12 oz
Coverage
6 to 7 sq ft
Dry Time
1 hr
Base Type
Solvent
Paint and Primer Surface Material
Masonry, Metal, Plaster, Wood
Dry Time Tack Free
20 min.
Color Family
Green
Application Temperature
50 to 90 Degrees F
Dry Time Recoat
1 to 24 hr.
Standards
VOC and MIR Compliant
Exposure Conditions
Exterior
Resin Type
Enamel
Spray Paints Item
Spray Paint
Application Method
Spray
Shelf Life
5 yr
Opacity
0 %
Dry Time to Recoat
1 to 24 hr
Maximum Temperature Resistance
200 Degrees F
Sheen
Ultra-Flat
Maximum Application Temperature
90 Degrees F
Container Type
Aerosol Can
Compatible Surface Material
Metal, Plaster, Wood
Minimum Application Temperature
50 Degrees F
Spray Paint Durability
Standard Spray Paints
Coverage Area
7 sq ft
Coating Application
General Purpose Spray Paint
Use Location
Exterior, Interior
Finish Texture
Smooth

Description

Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Green, Compatible Surface Material Masonry, Metal, Plaster, Wood, Sheen Ultra-Flat, Finish Texture Smooth, Resin Type Acrylic Modified Alkyd, Color Deep Forest Green, Coverage Area 7 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Container Type Aerosol Can, Dry Time Tack Free 20 min, Dry Time to Recoat 1 to 24 hr, Maximum Application Temperature 90 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.