
Spray Paint, Desert Rose Gold, Metallic, Solvent, 11 oz
Mfr # 342919
Zoro # G310906174
product price: $12.29
/eaSold in multiples of 6 for $73.74
Key Features
Color Family
Gold
Net Weight
11 oz
Sheen
Metallic
Coverage
10 to 15 sq ft
Base Type
Solvent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
342919
Zoro #
G310906174
UPC #
020066434045
Country of Origin
United States
Dimensions
Container Size
11 oz.
Details
Item
Spray Paint
Color
Desert Rose Gold
Color Family
Gold
Net Weight
11 oz
Sheen
Metallic
Coverage
10 to 15 sq ft
Base Type
Solvent
Dry Time
1 hr
Application Method
Spray
Exposure Conditions
Interior/Exterior
Application Temperature
50 to 90 Degrees F
Paint and Primer Finish
Metallic
Resin Type
Alkyd
Brand and Series
Rust-Oleum Universal
Finish Texture
Metallic
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
Within 1 hour or after 48 hours
Compatible Surface Material
Aluminum, Metal, Wood
Dry Time Tack Free
30 min
Standards
MIR COMP
Description
Universal Metallic Sprays are versatile all-surface paints that provide a durable protective coating with excellent resistance to rust, and excellent resistance to abrasion, fading, chipping, and dulling. These sprays apply easily, provide excellent coverage and dry fast to a tough attractive finish. They are ideal for plastic, wood, metal, wicker, and aluminum. Universal features a comfort grip trigger that reduces fatigue caused by continuous spraying and an any-angle tip which allows you to spray at any angle.
- For use on interior / exterior environments
- One Universal coating for diverse substrates
- Ultimate flexibility for extreme applications
- Maximum adhesion for demanding substrates
- Fast, efficient coverage
- Fade and chip resistant
- Rust preventative
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.