
Spray Paint, Driftwood, Satin, Oil, 12 oz
Mfr # 376876
Zoro # G910839667
product price: $10.85
/eaSold in multiples of 6 for $65.10
Key Features
Net Weight
12 oz
Coverage
10 sq ft
Base Type
Oil
Dry Time
2 to 4 hr
Application Method
Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376876
Zoro #
G910839667
UPC #
20066011703
Country of Origin
United States
Details
Item
Spray Paint
Color
Driftwood
Net Weight
12 oz
Sheen
Satin
Coverage
10 sq ft
Base Type
Oil
Dry Time
2 to 4 hr
Application Method
Spray
Features
Inverted Spray Ability
Exposure Conditions
Interior/Exterior
Cure Time
48 hr
Series
Stops Rust Custom Spray 5-in-1
Finish Texture
Solid
UV Resistant
Yes
Dry Time to Recoat
1 hr
Compatible Surface Material
Metal, Wood
Description
Rust-Oleum Stops Rust protective enamel spray paint is durable, corrosion-resistant and suitable for a variety of indoor and outdoor surfaces. The palette of popular colors are perfect for refreshing furniture, decor and more. Paint dries to an attractive finish and the superior rust prevention provides long lasting beauty. Custom spray 5-in-1 provides the versatility to choose between 5 different spray patterns for ultimate control.
- • Custom 5-in-1 spray offers high output, low output, standard, vertical fan and horizontal fan settings
- • Paint is durable and resists rust, chipping, fading and dulling providing long lasting beauty for projects
- • Suitable for both interior and exterior use on metal, wood and more
- • Oil based enamel formula provides superior protection and rust prevention
- • Paint dries to the touch in 2-4 hours and covers up to 10 square feet per can
- •
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.