This item is Discontinued.

Rust-Oleum Rust Preventative Spray Paint, Equipment Orange, Gloss, 15 oz. V2156838

Rust Preventative Spray Paint, Equipment Orange, Gloss, 15 oz. (Discontinued)

  • Mfr # V2156838
  • Zoro # G8610400
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V2156838
Zoro #
G8610400
UPC #
020066215682
Country of Origin
United States

Details

Item
Rust Preventative Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Oranges
Color
Equipment Orange
Paint and Primer Finish
Gloss
Net Weight
15 oz.
Coverage
12 to 20 sq.ft
Dry Time
10 to 20 min.
Base Type
Solvent
Dry Time Recoat
1 to 24 hr.
Resin Type
Acrylic Enamel
Spray Paints Item
Rust Preventative Spray Paint
Standards
VOC and MIR Compliant
Dry Time Tack Free
10 to 20 min.
Paint Sub-Brand
High Performance
Application Temperature
50 Degrees to 100 Degrees F
Exposure Conditions
Interior/Exterior

Description

Rust Preventative Spray Paint, Color Family Oranges, Resin Type Acrylic Enamel, Color Equipment Orange, Base Type Solvent, Dry Time 10 to 20 min, Dry Time Tack Free 10 to 20 min, Net Weight 15 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.