Zoro Homepage

Spray Paint, Exterior, 15 oz, Red

  • Mfr # 398925

  • Zoro # G222576984


product price: $12.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398925
Zoro #
G222576984
UPC #
020066052508
Country of Origin
United States

Description

Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Red, Compatible Surface Material Aluminum, Concrete, Iron, Masonry, Metal, Steel, Stone, Wood, Sheen Gloss, Finish Texture Gloss, Resin Type Acrylic Enamel, Color Red, Container Size 15 oz, Coverage Area 12 to 20 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Sub Brand Custom Spray 5-in-1, Container Type Aerosol Can, Dry Time to Recoat 1 to 24 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.