Zoro Homepage

Spray Paint, Farmhouse Red, Matte, Oil, 12 oz

  • Mfr # 329193

  • Zoro # G910983513


product price: $11.85
/ea
Sold in multiples of 6 for $71.10

Key Features

Color Family
Reds
Net Weight
12 oz
Sheen
Matte
Coverage
Up to 12 sq. ft/can
Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
329193
Zoro #
G910983513
UPC #
020066378400
Country of Origin
United States

Dimensions

Container Size
12 oz.

Details

Item
Spray Paint
Color
Farmhouse Red
Color Family
Reds
Net Weight
12 oz
Sheen
Matte
Coverage
Up to 12 sq. ft/can
Base Type
Oil
Dry Time
20 mins
Application Method
Spray
Application Temperature
76 Degrees to 90 Degrees F
Paint and Primer Finish
Matte
Finish Texture
Matte
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
Within 1 hour or after 48 hours

Description

Rust-Oleum Ultra Matte Chalked Paint provides a vintage, chalky finish with timeless colors for interior surfaces. The unique formula creates an ultra matte sheen in a paint that can be distressed or sanded for a completely custom look on home furniture, decor, and other indoor project surfaces. Upcycle old furniture or refresh outdated pieces around the home with a one of a kind look.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.