Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Ford Blue, Oil, 12 oz

  • Mfr # 280131

  • Zoro # G513790754


product price: $13.25
/ea
Sold in multiples of 6 for $79.50

Key Features

Color Family
Blue
Net Weight
12 oz
Coverage
6 to 7 sq.ft. per can
Base Type
Solvent
Dry Time
5-9 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280131
Zoro #
G513790754
UPC #
20066246020
Country of Origin
United States

Dimensions

Container Size
12 Oz

Details

Item
Spray Paint
Color
Ford Blue
Color Family
Blue
Net Weight
12 oz
Coverage
6 to 7 sq.ft. per can
Base Type
Solvent
Dry Time
5-9 hrs
Application Method
Spray
Resin Type
Alkyd
Features
Flammable; Smooth; Chip Resistant, Corrosion Resistant, Dulling Resistant, Fade Resistant, Rust Resistant
Dry Time Tack Free
2-4 hrs
Application Temperature
50 to 90 degrees F
Paint and Primer Finish
Gloss
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degress F
Compatible Surface Material
Metal, Wood
Exposure Conditions
Exterior
Sheen
Gloss

Description

Rust-Oleum Farm & Implement spray paint provides superior rust protection for tractors, trailers, lawn mowers and other machinery. It offers excellent coverage, chip resistance and color retention. The glossy finish can also be applied to wood for long-lasting color.


  • • Durable enamel formula provides exceptional color retention and chip resistance
  • • Oil-based formula protects against rust for use on tractors, trailers, farm implements, lawn mowers and other metal and wood equipment
  • • Spray paint covers between 6-7 sq. ft. per 12 oz. can
  • • Designed to match to common original equipment colors
  • • Tack free in 2 to 4 hours
  • • Easy to clean with mineral spirits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.