Zoro Homepage

Spray Paint, Gloss, Oil, 11.25 oz

  • Mfr # 9081H

  • Zoro # G7775978


product price: $10.75
/ea

Key Features

Net Weight
11.25 oz
Sheen
Gloss
Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9081H
Zoro #
G7775978
UPC #
026748009082
Country of Origin
United States

Details

Item
Spray Paint
Net Weight
11.25 oz
Sheen
Gloss
Base Type
Oil
Paint and Primer Finish
Gloss

Description

Provides a hard finish that adds a warm, golden-glow to highlight wood grain. Ideal for multiple applications such as furniture, doors, cabinets and trim. Best scratch and stain protection. Fast-dry, more durable than varnish, will not crack, chip or peel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.