Zoro Homepage

Spray Paint, Gray, Hammered, Solvent, 12 oz.

  • Mfr # 7214830

  • Zoro # G3233279


product price: $11.15
/ea

Key Features

Color
Gray
Color Family
Grays
Net Weight
12 oz.
Sheen
Hammered
Coverage
4 sq. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7214830
Zoro #
G3233279
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
Gray
Color Family
Grays
Net Weight
12 oz.
Sheen
Hammered
Coverage
4 sq. ft.
Base Type
Solvent
Dry Time
15 min.
Application Method
Brush, Spray
Paint and Primer Finish
Hammered
Resin Type
Modified Alkyd
Exposure Conditions
Indoor/outdoor
Finish Texture
Hammered
Dry Time to Recoat
Within 1 hr. or After 48 hr.
Compatible Surface Material
Outdoor Surface

Description

Spray Paint, Color Family Grays, Color Gray, Net Weight 12 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.