
Spray Paint, Hammered Clear, Clear Hammered, Solvent, 11 oz
Mfr # 302153
Zoro # G210906182
product price: $12.29
/eaSold in multiples of 6 for $73.74
Key Features
Color Family
Clear
Net Weight
11 oz
Sheen
Clear Hammered
Coverage
10 to 15 sq ft
Base Type
Solvent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302153
Zoro #
G210906182
UPC #
020066324520
Country of Origin
United States
Dimensions
Container Size
11 oz.
Details
Item
Spray Paint
Color
Hammered Clear
Color Family
Clear
Net Weight
11 oz
Sheen
Clear Hammered
Coverage
10 to 15 sq ft
Base Type
Solvent
Dry Time
30 minutes
Application Method
Spray
Application Temperature
50 to 90 Degrees F
Resin Type
Alkyd
Paint and Primer Finish
Clear Hammered
Brand and Series
Rust-Oleum Universal
Finish Texture
Hammered
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
Within 1 hour or after 48 hours
Compatible Surface Material
Modified Alkyd
Description
Rust-Oleum Universal Spray Paint provides a classic look on virtually any surface. This paint and primer in one provides excellent coverage and a durable protective coat with maximum adhesion on even the most demanding substrates. The patented trigger nozzle also eliminates finger fatigue and protects against dripping from any angle.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.