Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Heirloom White, Satin, Solvent, 12 Oz

  • Mfr # 334071

  • Zoro # G1963581


product price: $6.94
/ea
Sold in multiples of 6 for $41.64

Key Features

Color Family
White
Net Weight
12 Oz
Sheen
Satin
Coverage
8 to 12 sq.ft. per can
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334071
Zoro #
G1963581
UPC #
020066187330
Country of Origin
United States

Details

Item
Spray Paint
Color
Heirloom White
Color Family
White
Net Weight
12 Oz
Sheen
Satin
Coverage
8 to 12 sq.ft. per can
Base Type
Solvent
Dry Time
1 hr
Application Method
Spray
Resin Type
Alkyd
Dry Time Tack Free
20 min
Spray Paints Item
Spray Paint
Application Temperature
50 Degrees to 90 Degrees F
Dry Time Recoat
Within 1 hr. or after 48 hr.
Exposure Conditions
Interior/Exterior
Paint and Primer Sub Category
General Purpose Spray Paint
Paint and Primer Surface Material
Metal, Wood, Plastic and More
Paint and Primer Finish
Satin
Brand and Series
Rust-Oleum Painter's Touch 2X Ultra Cover
Application
General Purpose
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
Within 1 hr. or after 48 hr.
Compatible Surface Material
Metal, Wood, Plastic and More
Coating Application
General Purpose

Description

Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.