Zoro Homepage

Spray Paint, Heritage Red, Satin, Oil, 12 oz

  • Mfr # 7760830

  • Zoro # G511897486


product price: $12.79
/ea
Sold in multiples of 6 for $76.74

Key Features

Color
Heritage Red
Color Family
Heritage Red
Net Weight
12 oz
Sheen
Satin
Base Type
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7760830
Zoro #
G511897486
UPC #
20066776084
Country of Origin
United States

Dimensions

Container Size
12 Oz. Spray

Details

Item
Spray Paint
Color
Heritage Red
Color Family
Heritage Red
Net Weight
12 oz
Sheen
Satin
Base Type
Oil
Dry Time
2 to 4 hr
Application Method
Spray
Paint and Primer Finish
Satin
Resin Type
Oil-Modified Alkyd
Exposure Conditions
Exterior, Interior
Features
Inverted Spray Ability
VOC Content
541 g/L
UV Resistant
Yes
Dry Time to Recoat
1 hr
Compatible Surface Material
Wood, metal, concrete, masonry and more

Description

Stops Rust Spray Paint, Heritage Red Satin 12 Oz. Spray


  • Superior rust prevention which provides lasting protection and beauty for projects
  • Ideal on interior/exterior surfaces such as metal, wood, ceramic and more
  • Oil based, corrosion-resistant enamel offers superior coverage and durability
  • Any-angle spray system allows you to spray at any angle for those hard to reach areas

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.