Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Paint, Hunter Green, Gloss, Solvent, 12 oz.

  • Mfr # 7733830

  • Zoro # G4101846


product price: $12.85
/ea
Sold in multiples of 6 for $77.10

Key Features

Color Family
Green
Net Weight
12 oz.
Sheen
Gloss
Base Type
Solvent
Dry Time
5 to 9 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7733830
Zoro #
G4101846
UPC #
020066773380
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
Hunter Green
Color Family
Green
Net Weight
12 oz.
Sheen
Gloss
Base Type
Solvent
Dry Time
5 to 9 hr
Application Method
Spray
Dry Time Tack Free
2-4 hr.
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Greens
Resin Type
Modified Alkyd
Spray Paints Item
Spray Paint
Paint Sub-Brand
Stops Rust
Standards
MIR COMP
Paint and Primer Surface Material
Metal, Wood
Exposure Conditions
Exterior, Interior
Paint and Primer Finish
Gloss
Finish Texture
Gloss
Compatible Surface Material
Metal, Wood
Sub Brand
Stops Rust

Description

Spray Paint, Hunter Green, Gloss Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Wood, Solvent Base Type, Resin Type Modified Alkyd, Interior/Exterior, MIR COMP Standards, Dry Time Tack Free 2 to 4 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.