Zoro Homepage

Spray Paint, Hunter Green, Gloss, Solvent, 12 oz.

  • Mfr # 7738830

  • Zoro # G4101837


product price: $11.99
/ea
Sold in multiples of 6 for $71.94

Key Features

Color Family
Green
Net Weight
12 oz.
Sheen
Gloss
Base Type
Solvent
Dry Time
5 to 9 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7738830
Zoro #
G4101837
UPC #
020066773885
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
Hunter Green
Color Family
Green
Net Weight
12 oz.
Sheen
Gloss
Base Type
Solvent
Dry Time
5 to 9 hr
Dry Time Tack Free
2-4 hr.
Resin Type
Modified Alkyd
Standards
MIR COMP
Exposure Conditions
Exterior, Interior
Paint and Primer Finish
Gloss
Compatible Surface Material
Metal, Wood
Finish Texture
Protective Enamel
Sub Brand
Stops Rust
Application Method
Spray

Description

Spray Paint, Color Family Greens, Resin Type Modified Alkyd, Color Hunter Green, Base Type Solvent, Dry Time Tack Free 2 to 4 hr, Net Weight 12 oz

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.