Zoro Homepage

Spray Paint, Hunter Green, Satin, Solvent, 12 oz

  • Mfr # 7732830

  • Zoro # G4101259


product price: $9.85
/ea
Sold in multiples of 6 for $59.10

Key Features

Color Family
Green
Net Weight
12 oz
Sheen
Satin
Base Type
Solvent
Dry Time
5 to 9 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7732830
Zoro #
G4101259
UPC #
020066773281
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
Hunter Green
Color Family
Green
Net Weight
12 oz
Sheen
Satin
Base Type
Solvent
Dry Time
5 to 9 hr
Application Method
Spray
Dry Time Tack Free
2-4 hr.
Resin Type
Modified Alkyd
Paint and Primer Surface Material
Metal, Wood
Paint and Primer Sub Category
General Purpose Spray Paint
Exposure Conditions
Exterior, Interior
Paint Color Family
Greens
Paint Sub-Brand
Stops Rust
Spray Paints Item
Spray Paint
Standards
MIR COMP
Paint and Primer Finish
Satin
Finish Texture
Satin
Compatible Surface Material
Metal, Wood
Sub Brand
Stops Rust

Description

Spray Paint, Hunter Green, Satin Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Wood, Solvent Base Type, Resin Type Modified Alkyd, Interior/Exterior, MIR COMP Standards, Dry Time Tack Free 2 to 4 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.