Zoro Homepage

Spray Paint, Leather Brown, Gloss, Solvent, 12 oz.

  • Mfr # 7775830

  • Zoro # G4101730


product price: $12.85
/ea
Sold in multiples of 6 for $77.10

Key Features

Color Family
Brown
Net Weight
12 oz.
Sheen
Gloss
Base Type
Solvent
Dry Time
5 to 9 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7775830
Zoro #
G4101730
UPC #
020066777586
Country of Origin
United States

Dimensions

Container Size
12 oz.

Details

Item
Spray Paint
Color
Leather Brown
Color Family
Brown
Net Weight
12 oz.
Sheen
Gloss
Base Type
Solvent
Dry Time
5 to 9 hr
Application Method
Spray
Paint and Primer Sub Category
General Purpose Spray Paint
Dry Time Tack Free
2-4 hr.
Paint and Primer Surface Material
Metal, Wood
Exposure Conditions
Exterior, Interior
Paint Color Family
Browns
Standards
MIR COMP
Spray Paints Item
Spray Paint
Resin Type
Modified Alkyd
Paint and Primer Finish
Gloss
Paint Sub-Brand
Stops Rust
Finish Texture
Gloss
Compatible Surface Material
Metal, Wood
Sub Brand
Stops Rust

Description

Spray Paint, Leather Brown, Gloss Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Wood, Solvent Base Type, Resin Type Modified Alkyd, Interior/Exterior, MIR COMP Standards, Dry Time Tack Free 2 to 4 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.