Zoro Homepage

Spray Paint, Light Gray, Solvent, 12 oz

  • Mfr # 2081830

  • Zoro # G4101557


product price: $10.15
/ea

Key Features

Application Method
Spray
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Grays
Color Family
Grays
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2081830
Zoro #
G4101557
UPC #
020066208189
Country of Origin
United States

Details

Application Method
Spray
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Grays
Color Family
Grays
Color
Light Gray
Paint and Primer Finish
Primer
Finish
Primer
Net Weight
12 oz
Base Type
Solvent
Paint and Primer Surface Material
Metal, Wood
Dry Time Tack Free
2-4 hr.
Resin Type
Modified Alkyd
Item
Spray Paint
Spray Paints Item
Spray Paint
Standards
MIR COMP
Paint Sub-Brand
Stops Rust(R)
Exposure Conditions
Interior/Exterior

Description

Spray Paint, Color Family Grays, Resin Type Modified Alkyd, Color Light Gray, Base Type Solvent, Dry Time Tack Free 2 to 4 hr, Net Weight 12 oz

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.