Zoro Homepage
This item is Discontinued.
Rust-Oleum Spray Paint, Luminescent Yellow, Flat, 15 oz. 223885

Spray Paint, Luminescent Yellow, Flat, 15 oz. (Discontinued)

  • Mfr # 223885
  • Zoro # G2585186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223885
Zoro #
G2585186
UPC #
020066138400
Country of Origin
Unknown

Details

Item
Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Yellows
Color
Luminescent Yellow
Paint and Primer Finish
Flat
Net Weight
15 oz.
Coverage
9 to 12 sq. ft.
Dry Time
4 hr.
Base Type
Solvent
Paint and Primer Surface Material
Concrete, Steel
Color Family
Yellows
Exposure Conditions
Interior/Exterior
Application Temperature
50 to 100 Degrees F
Standards
VOC and MIR Compliant
Resin Type
Enamel
Dry Time Tack Free
30 min.
Paint Sub-Brand
Glow Max
Dry Time Recoat
1 to 24 hr.
Spray Paints Item
Spray Paint

Description

Photoluminescent Glow In The Dark Spray Paint, Color Family Yellows, Resin Type Enamel, Color Safety Yellow, Base Type Solvent, Dry Time 4 hr, Dry Time Tack Free 30 min, Net Weight 15 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.