Zoro Homepage
This item is Discontinued.
Rust-Oleum Spray Paint, Midnight Blue, Satin, 12 oz 20066189297

Spray Paint, Midnight Blue, Satin, 12 oz (Discontinued)

  • Mfr # 20066189297
  • Zoro # G703853610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20066189297
Zoro #
G703853610
UPC #
20066189297
Country of Origin
United States

Details

Item
Spray Paint
Color
Midnight Blue
Color Family
Blues
Net Weight
12 oz
Sheen
Satin
Application Method
Spray
Paint and Primer Sub Category
General Purpose Spray Paint
Paint and Primer Surface Material
Wood, Metal, Wicker
Paint Color Family
Blues
Paint and Primer Finish
Satin

Description

RUST-OLEUM-Painter's Touch Ultra Cover Aerosol Spray Paint. Painter's Touch Ultra Cover contains breakthrough technology that provides twice the coverage on wood; metal; wicker; and more! It covers surfaces with less spray passes so you complete projects faster and easier. The any angle spray feature allows you to spray in any direction even upside down! This package contains one 11 ounce aerosol spray can of Painter's Touch Ultra Cover Paint. Available in a variety of colors: each sold separately. Conforms to ASTM D4236. DANGER! Extremely Flammable. Vapor Harmful. Vapors may cause flash fire. Contents under pressure. Made in USA.
  • Item Height: 7.9
  • Item Width: 2.6
  • Item Depth: 2.6
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.