Zoro Homepage

Spray Paint, Peaceful Blue, Satin, Oil, 12 oz

  • Mfr # 365145

  • Zoro # G311897464


product price: $10.75
/ea
Sold in multiples of 6 for $64.50

Key Features

Color
Peaceful Blue
Net Weight
12 oz
Sheen
Satin
Base Type
Oil
Dry Time
2 to 4 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365145
Zoro #
G311897464
UPC #
20066485900
Country of Origin
United States

Dimensions

Container Size
12 Oz. Spray

Details

Item
Spray Paint
Color
Peaceful Blue
Net Weight
12 oz
Sheen
Satin
Base Type
Oil
Dry Time
2 to 4 hr
Application Method
Spray
Features
Any-angle spray system allows to spray at any angle for those hard to reach areas; Comfort spray tip helps eliminate finger fatigue for those larger projects
Exposure Conditions
Exterior, Interior
Cure Time
24 hr
Compatible Surface Material
Wood, metal, concrete, masonry and more

Description

Stops Rust Spray Paint, Peaceful Blue Satin 12 Oz. Spray


  • Superior rust prevention which provides lasting protection and beauty for projects
  • Ideal on interior/exterior surfaces such as metal, wood, ceramic and more
  • Oil based, corrosion-resistant enamel offers superior coverage and durability
  • Any-angle spray system allows you to spray at any angle for those hard to reach areas

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.