Zoro Homepage

Spray Paint, Pearl Champagne Pink, Metallic, Solvent, 11 oz

  • Mfr # 301537

  • Zoro # G110906183


product price: $14.35
/ea
Sold in multiples of 6 for $86.10

Key Features

Color Family
Pink
Net Weight
11 oz
Sheen
Metallic
Coverage
10 to 15 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301537
Zoro #
G110906183
UPC #
020066323431
Country of Origin
United States

Dimensions

Container Size
11 oz.

Details

Item
Spray Paint
Color
Pearl Champagne Pink
Color Family
Pink
Net Weight
11 oz
Sheen
Metallic
Coverage
10 to 15 sq ft
Base Type
Solvent
Dry Time
1 hr
Application Method
Spray
Paint and Primer Finish
Metallic
Exposure Conditions
Exterior, Interior
Resin Type
Alkyd
Application Temperature
50 to 90 Degrees F
Brand and Series
Rust-Oleum Universal
Finish Texture
Metallic
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
Within 1 hour or after 48 hours
Compatible Surface Material
Aluminum, Metal, Wood
Dry Time Tack Free
30 min
Standards
MIR Compliant

Description

Rust-Oleum Universal Metallic Paint provides a classic look on virtually any surface. This paint and primer in one provides excellent coverage and a durable protective coat with maximum adhesion on even the most demanding substrates. The patented trigger nozzle also eliminates finger fatigue and protects against dripping from any angle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.