Zoro Homepage
This item is Discontinued.
Rust-Oleum Spray Paint, Rain Forest Green, 12 oz. 223626

Spray Paint, Rain Forest Green, 12 oz. (Discontinued)

  • Mfr # 223626
  • Zoro # G0937343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223626
Zoro #
G0937343
UPC #
020066137403
Country of Origin
Unknown

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Color
Rain Forest Green
Net Weight
12 oz.
Coverage
10 to 15 sq. ft.
Dry Time
2 hr.
Base Type
Water
Standards
VOC and MIR Compliant
Color Family
Greens
Spray Paints Item
Spray Paint
Exposure Conditions
Interior/Exterior
Dry Time Recoat
1 to 48 hr.
Application Temperature
60 to 90 Degrees F
Dry Time Tack Free
30 min.

Description

Spray Paint, Color Family Greens, Color Rain Forest Green, Base Type Water, Dry Time 2 hr, Dry Time Tack Free 30 min, Net Weight 12 oz

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.