Shop RUST-OLEUM

Spray Paint, Red, 12 oz.

  • Mfr # 251591
  • Zoro # G3515775

product price: 
$
11.15
/ea

Key Features

Application Method
Spray
Color
Red
Color Family
Reds
Container Size
12 oz
Finish
Gloss
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
251591
Zoro #
G3515775
UPC #
020066191740
Country of Origin
United States
Application Method
Spray
Color
Red
Color Family
Reds
Finish
Gloss
Net Weight
12 oz
Coverage
14 sq ft
Item
Spray Paint
Paint Color Family
Reds
Paint and Primer Finish
Gloss
Base Type
Solvent
Spray Paints Item
Spray Paint
Resin Type
Modified Alkyd
Exposure Conditions
Exterior, Interior
Paint and Primer Surface Material
Metal
Application Temperature
50 Degrees to 90 Degrees F
Dry Time Recoat
1 to 24 hr
Dry Time Tack Free
4 hr
Dry Time
5 to 9 hr
Paint and Primer Sub Category
General Purpose Spray Paint
VOC Content
Less Than 475 g/L
Minimum Application Temperature
50 Degrees F
Sheen
Gloss
Dry Time to Recoat
24 hr
Resistance Properties
Dust-Resistant
Maximum Application Temperature
90 Degrees F
Opacity
0
Compatible Surface Material
Metal
Shelf Life
5 yr
Maximum Temperature Resistance
900 Degrees F
Use Location
Exterior
Heat Resistant
Yes
Coverage Area
10 sq ft
Coating Application
General Purpose Spray Paint
Finish Texture
Smooth
Brand and Series
Rust-Oleum Automotive
Wire Color
Red

Dimensions

Container Size
12 oz
Size
12 Oz

Description

Spray Paint, Opacity 0, Coating Application General Purpose Spray Paint, Color Family Red, Compatible Surface Material Metal, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Red, Container Size 12 oz, Coverage Area 10 sq ft, Base Type Solvent, Dry Time 5 to 9 hr, Use Location Exterior, Dry Time Tack Free 4 hr, Dry Time to Recoat 24 hr, Heat Resistant Yes, Maximum Application Temperature 90 Degrees F, Maximum Temperature Resistance 900 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.